Menu Search
Fork Lugs Terminal, Standard Fork; 600V; No. 8; 18 to 14 AWG
THOMAS & BETTS #B65TB

Sta-Kon Terminal, Standard Fork; 600V; No. 8; 18 to 14 AWG

SKU # 78621080921
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: 1 Package of 1,000
Unable to add item to cart. Please try again.
Terminal Type: Standard Fork
Insulation: Non-Insulated
Stud Size: #8
Conductor Min: 18 AWG
Conductor Max: 14 AWG
Voltage Rating: 600V
Package Quantity: 1000 Pack

Fork Lugs: Terminal Type - Standard Fork; Insulation - Non-Insulated; Stud Size - #8; Conductor Min - 18 AWG; Conductor Max - 14 AWG; Voltage Rating - 600V; Package Quantity - 1000 Pack; Manufacturer Series - Sta-Kon