THOMAS & BETTS #TV14-8F-XV

Terminal, Standard Fork; 600V; Blue; No. 8; 16 to 14 AWG

SKU: 72849414418
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Terminal Type: Standard Fork
Insulation: Vinyl
Stud Size: #8
Conductor Min: 16 AWG
Conductor Max: 14 AWG
Color: Blue
Temperature Rating: 194°F (90°C)
Voltage Rating: 600V
Package Quantity: 15 Pack
Manufacturer Series: Catamount
Description
Fork Lugs: Terminal Type - Standard Fork; Insulation - Vinyl; Stud Size - #8; Conductor Min - 16 AWG; Conductor Max - 14 AWG; Color - Blue; Temperature Rating - 90 deg C (194 deg F); Voltage Rating - 600V; Package Quantity - 15 Pack; Manufacturer Series - Catamount