Terminal, Standard Fork; 600V; #8; 18 to 14 AWG

SKU: 78621080321
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Terminal Type: Standard Fork
Insulation: Non-Insulated
Stud Size: #8
Conductor Min: 18 AWG
Conductor Max: 14 AWG
Voltage Rating: 600V
Package Quantity: 100 Pack
Manufacturer Series: Sta-Kon
Fork Lugs: Terminal Type - Standard Fork; Insulation - Non-Insulated; Stud Size - #8; Conductor Min - 18 AWG; Conductor Max - 14 AWG; Voltage Rating - 600V; Package Quantity - 100 Pack; Manufacturer Series - Sta-Kon