Terminal, Standard Fork; 600V; #10; 12 to 10 AWG

SKU: 78621088879
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Terminal Type: Standard Fork
Insulation: Non-Insulated
Stud Size: #10
Conductor Min: 12 AWG
Conductor Max: 10 AWG
Voltage Rating: 600V
Package Quantity: 500 Tape Mounted
Manufacturer Series: Sta-Kon
Fork Lugs: Terminal Type - Standard Fork; Insulation - Non-Insulated; Stud Size - #10; Conductor Min - 12 AWG; Conductor Max - 10 AWG; Voltage Rating - 600V; Package Quantity - 500 Tape Mounted; Manufacturer Series - Sta-Kon