Menu Search
Fork Lugs Terminal, Locking Fork; Heat Shrink; 600V; 22 to 18 AWG; No. 6
THOMAS & BETTS #RAS18-6FLX

Sta-Kon Terminal, Locking Fork; Heat Shrink; 600V; 22 to 18 AWG; No. 6

SKU # 78621087360
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: 1 Package of 100
Unable to add item to cart. Please try again.
Terminal Type: Locking Fork
Insulation: Heat Shrink
Stud Size: #6
Conductor Min: 22 AWG
Conductor Max: 18 AWG
Color: Red
Voltage Rating: 600V
Package Quantity: 100 Pack