THOMAS & BETTS #RB2213M

Terminal, Locking Fork; 600V; Blue; No. 6; 18 to 14 AWG

SKU: 78621088742
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Terminal Type: Locking Fork
Insulation: Nylon Expanded Entry
Stud Size: #6
Conductor Min: 18 AWG
Conductor Max: 14 AWG
Color: Blue
Temperature Rating: 221°F (105°C)
Voltage Rating: 600V
Package Quantity: 1000 Tape Mounted
Manufacturer Series: Sta-Kon
Description
Fork Lugs: Terminal Type - Locking Fork; Insulation - Nylon Expanded Entry; Stud Size - #6; Conductor Min - 18 AWG; Conductor Max - 14 AWG; Color - Blue; Temperature Rating - 105 deg C (221 deg F); Voltage Rating - 600V; Package Quantity - 1000 Tape Mounted; Manufacturer Series - Sta-Kon