THOMAS & BETTS #RA18-6FS

Terminal, Flanged Fork; 600V; Red; No. 6; 22 to 16 AWG

SKU: 78621080387
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Terminal Type: Flanged Fork
Insulation: Nylon
Stud Size: #6
Conductor Min: 22 AWG
Conductor Max: 16 AWG
Color: Red
Temperature Rating: 221°F (105°C)
Voltage Rating: 600V
Package Quantity: 100 Pack
Manufacturer Series: Sta-Kon
Description
Fork Lugs: Terminal Type - Flanged Fork; Insulation - Nylon; Stud Size - #6; Conductor Min - 22 AWG; Conductor Max - 16 AWG; Color - Red; Temperature Rating - 105 deg C (221 deg F); Voltage Rating - 600V; Package Quantity - 100 Pack; Manufacturer Series - Sta-Kon