THOMAS & BETTS #RB1253

Terminal, Flanged Fork; 600V; Blue; No. 10; 18 to 14 AWG

SKU: 78621081917
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Terminal Type: Flanged Fork
Insulation: Nylon
Stud Size: #10
Conductor Min: 18 AWG
Conductor Max: 14 AWG
Color: Blue
Temperature Rating: 221°F (105°C)
Voltage Rating: 600V
Package Quantity: 5000 Pack
Manufacturer Series: RB Series
Description
Fork Lugs: Terminal Type - Flanged Fork; Insulation - Nylon; Stud Size - #10; Conductor Min - 18 AWG; Conductor Max - 14 AWG; Color - Blue; Temperature Rating - 105 deg C (221 deg F); Voltage Rating - 600V; Package Quantity - 5000 Pack; Additional Information - 0.94 in L x 0.38 in W, Plating Type: Electro Tin; Manufacturer Series - RB Series
Additional Info: 0.94 in L x 0.38 in W, Plating Type: Electro Tin