THOMAS & BETTS #TV10-6LF-L

Locking Fork Terminal, 12 AWG - 10 AWG, Yellow, No. 6 Stud

SKU: 78620993753
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Terminal Type: Locking Fork
Insulation: Vinyl
Stud Size: #6
Conductor Min: 12 AWG
Conductor Max: 10 AWG
Color: Yellow
Temperature Rating: 75 Deg C (167 Deg F)
Voltage Rating: 600V
Package Quantity: 500
Description
T&B TV10-6LF-L VINYL INSUL LOCKING