SR COMPONENTS #SPA-2I

Block-Type Fork Vinyl 22 AWG - 18 AWG Red

SKU: 44000191163
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Terminal Type: Block-Type Fork
Insulation: Vinyl
Stud Size: #6
Conductor Min: 22 AWG
Conductor Max: 18 AWG
Color: Red
Package Quantity: 100 Pack
Description
Fork Lugs: Terminal Type - Block-Type Fork; Insulation - Vinyl; Stud Size - #6; Conductor Min - 22 AWG; Conductor Max - 18 AWG; Color - Red; Package Quantity - 100 Pack