Menu Search
Fork Lugs Jumper, Voltage, 24 V, 20 Per Pack
SIEMENS #6ES75923AA000AA0

Jumper, Voltage, 24 V, 20 Per Pack

SKU # 88762113982
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Terminal Type: Block-Type Fork
Voltage Rating: 24V
Package Quantity: 20 Pack

Fork Lugs: Terminal Type - Block-Type Fork; Voltage Rating - 24V; Package Quantity - 20 Pack; Additional Information - For 35mm Wide I/O-Modules

Additional Info: For 35mm Wide I/O-Modules