Menu Search
Search
PANDUIT #PV22-6F-MY

Terminal, Standard Fork; Vinyl-Insulated; 600V; 26 to 22 AWG; No. 6

SKU # 07498308291
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Stud Size: #6
Terminal Type: Standard Fork
Insulation: Vinyl
Conductor Min: 26 AWG
Conductor Max: 22 AWG
Color: Yellow
Temperature Rating: 221°F (105°C)
Voltage Rating: 600V
Package Quantity: 1000 Pack

Additional Info: 0.76"" L x 0.25"" W, Plating Type: Tinned, Funnel Entry