Menu Search
PANDUIT #PN18-10F-3K

Pan-Term® Terminal, Standard Fork; Nylon-Insulated; 600V; 22 to 18 AWG; No. 10

SKU # 07498380637
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Stud Size: #10
Conductor Min: 22 AWG
Conductor Max: 18 AWG
Package Quantity: 3000 Tape Mounted
Terminal Type: Standard Fork
Insulation: Nylon
Color: Red
Temperature Rating: 221°F (105°C)
Voltage Rating: 600V