Menu Search
Search
PANDUIT #PN10-14F-D

Pan-Term® Terminal, Standard Fork; Nylon-Insulated; 600V; 12 to 10 AWG; 1/4 in.

SKU # 07498380323
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Stud Size: 1/4 in.
Terminal Type: Standard Fork
Insulation: Nylon
Conductor Min: 12 AWG
Conductor Max: 10 AWG
Color: Yellow
Temperature Rating: 221°F (105°C)
Voltage Rating: 600V
Package Quantity: 500 Pack

Additional Info: 1.14"" L x 0.49"" W, Plating Type: Tinned