Menu Search
PANDUIT #PH14-8F-Q

Pan-Term® Terminal, Standard Fork; Heat Shrink; 600V; 16 to 14 AWG; No. 8

SKU # 07498381819
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Terminal Type: Standard Fork
Insulation: Heat Shrink
Stud Size: #8
Conductor Min: 16 AWG
Conductor Max: 14 AWG
Color: Blue
Temperature Rating: 230°F (110°C)
Voltage Rating: 600V
Package Quantity: 25 Pack

Additional Info: Shrink Temp: 120 degC/250 degF