Menu Search
Search
PANDUIT #PN18-8F-E

Terminal, Standard Fork; 600V; Red; No. 8; 18 to 22 AWG

SKU # 07498336503
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Terminal Type: Standard Fork
Insulation: Nylon
Stud Size: #8
Conductor Min: 18 AWG
Conductor Max: 22 AWG
Color: Red
Temperature Rating: 221°F (105°C)
Voltage Rating: 600V
Package Quantity: 20 Pack

Fork Lugs: Terminal Type - Standard Fork; Insulation - Nylon; Stud Size - #8; Conductor Min - 18 AWG; Conductor Max - 22 AWG; Color - Red; Temperature Rating - 105 deg C (221 deg F); Voltage Rating - 600V; Package Quantity - 20 Pack; Additional Information - 0.85" L x 0.32" W, Plating Type: Tinned