Menu Search
PANDUIT #PV14-6FN-M

Terminal, Narrow Tongue Fork; Vinyl-Insulated; 600V; 16 to 14 AWG; No. 6

SKU # 07498380873
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Stud Size: #6
Terminal Type: Narrow Tongue Fork
Insulation: Vinyl
Conductor Min: 16 AWG
Conductor Max: 14 AWG
Color: Blue
Temperature Rating: 221°F (105°C)
Voltage Rating: 600V
Package Quantity: 1000 Pack