Menu Search
Search
PANDUIT #PN18-6FN-M

Pan-Term® Terminal, Narrow Tongue Fork; Nylon-Insulated; 600V; 22 to 18 AWG; No. 6

SKU # 07498380883
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Stud Size: #6
Terminal Type: Narrow Tongue Fork
Insulation: Nylon
Conductor Min: 22 AWG
Conductor Max: 18 AWG
Color: Red
Temperature Rating: 221°F (105°C)
Voltage Rating: 600V
Package Quantity: 1000 Pack