Menu Search
PANDUIT #PV10-10LF-D

Pan-Term® Terminal, Locking Fork; Vinyl-Insulated; 600V; 12 to 10 AWG; No. 10

SKU # 07498380817
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Terminal Type: Locking Fork
Insulation: Vinyl
Stud Size: #10
Conductor Min: 12 AWG
Conductor Max: 10 AWG
Color: Yellow
Temperature Rating: 221°F (105°C)
Voltage Rating: 600V