Menu Search
Fork Lugs Terminal, Locking Fork; Nylon-Insulated; 600V; 22 to 18 AWG; No. 10
PANDUIT #PN18-10LF-C

Pan-Term® Terminal, Locking Fork; Nylon-Insulated; 600V; 22 to 18 AWG; No. 10

SKU # 07498380334
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: 1 Package of 100
Unable to add item to cart. Please try again.
Terminal Type: Locking Fork
Insulation: Nylon
Stud Size: #10
Conductor Min: 22 AWG
Conductor Max: 18 AWG
Color: Red
Temperature Rating: 221°F (105°C)
Voltage Rating: 600V
Package Quantity: 1000 Pack