Several WESCO branches have been impacted by recent winter weather. See our updated list of temporary closures or service limitations.


Pan-Term Terminal, Locking Fork; Non-Insulated; 2000V; 16 to 14 AWG; #8

SKU: 07498380909
Manufacturer Series: P Series
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Terminal Type: Locking Fork
Insulation: Non-Insulated
Stud Size: #8
Conductor Min: 16 AWG
Conductor Max: 14 AWG
Material: Copper
Color: Metallic
Temperature Rating: 302°F (150°C)
Voltage Rating: 2000V
Package Quantity: 1000 Pack