PANDUIT #PNF18-10LF-C

Terminal, Locking Fork; 600V; Red; No. 10; 22 to 18 AWG

SKU: 07498351361
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Terminal Type: Locking Fork
Insulation: Nylon
Stud Size: #10
Conductor Min: 22 AWG
Conductor Max: 18 AWG
Color: Red
Temperature Rating: 221°F (105°C)
Voltage Rating: 600V
Package Quantity: 100 Pack
Manufacturer Series: Pan-Term
Description
Fork Lugs: Terminal Type - Locking Fork; Insulation - Nylon; Stud Size - #10; Conductor Min - 22 AWG; Conductor Max - 18 AWG; Color - Red; Temperature Rating - 105 deg C (221 deg F); Voltage Rating - 600V; Package Quantity - 100 Pack; Additional Information - Insulation Style: Funnel Entry; Manufacturer Series - Pan-Term
Additional Info: Insulation Style: Funnel Entry