Menu Search
PANDUIT #P18-6F-C

Pan-Term Terminal, Fork; Non-Insulated; 2000V; 22 to 16 AWG; No. 6

SKU # 07498380500 Manufacturer Series: P Series
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Terminal Type: Fork Lug
Insulation: Non-Insulated
Stud Size: #6
Conductor Min: 22 AWG
Conductor Max: 16 AWG
Material: Copper
Color: Metallic
Temperature Rating: 302°F (150°C)
Voltage Rating: 2000V
Package Quantity: 100 Pack