Menu Search
PANDUIT #PN18-6FF-M

Pan-Term® Terminal, Flanged Fork; Nylon-Insulated; 600V; 22 to 16 AWG; No. 6

SKU # 07498380601
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Stud Size: #6
Conductor Max: 16 AWG
Terminal Type: Flanged Fork
Insulation: Nylon
Conductor Min: 22 AWG
Color: Red
Temperature Rating: 221°F (105°C)
Voltage Rating: 600V
Package Quantity: 1000 Pack

Additional Info: 0.81" L x 0.28" W, Plating Type: Tinned