Menu Search
PANDUIT #PN10-10FF-L

Pan-Term® Terminal, Flanged Fork; Nylon-Insulated; 600V; 12 to 10 AWG; No. 10

SKU # 07498380614
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Stud Size: #10
Terminal Type: Flanged Fork
Insulation: Nylon
Conductor Min: 12 AWG
Conductor Max: 10 AWG
Color: Yellow
Temperature Rating: 221°F (105°C)
Voltage Rating: 600V
Package Quantity: 50 Pack