PANDUIT #PV10-8SLF-L

Fork Terminal, 12 - 10 AWG, Yellow, 600V, #8 Stud, Vinyl, 50 Pack

SKU: 78498480777
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Terminal Type: Locking Short Fork
Insulation: Vinyl
Stud Size: #8
Conductor Min: 12 AWG
Conductor Max: 10 AWG
Color: Yellow
Temperature Rating: 221°F (105°C)
Voltage Rating: 600V
Package Quantity: 50 Pack
Manufacturer Series: Pan-Term
Description
Fork Lugs: Terminal Type - Locking Short Fork; Insulation - Vinyl; Stud Size - #8; Conductor Min - 12 AWG; Conductor Max - 10 AWG; Color - Yellow; Temperature Rating - 105 deg C (221 deg F); Voltage Rating - 600V; Package Quantity - 50 Pack; Additional Information - Insulation Style: Funnel Entry; Manufacturer Series - Pan-Term