NSI INDUSTRIES #S12-8V-S

Terminal, Spade, Standard, NO 8 Stud

SKU: 66238106230
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Terminal Type: Standard Fork
Insulation: Vinyl
Stud Size: #8
Conductor Min: 12 AWG
Conductor Max: 10 AWG
Package Quantity: 15/ctn
Description
Fork Lugs: Terminal Type - Standard Fork; Insulation - Vinyl; Stud Size - #8; Conductor Min - 12 AWG; Conductor Max - 10 AWG; Package Quantity - 15/ctn; Additional Information - 1.012" L x 0.354" W
Additional Info: 1.012" L x 0.354" W