Terminal, Spade, Standard, NO 10 Stud

SKU: 66238106227
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Terminal Type: Standard Fork
Insulation: Vinyl
Stud Size: #10
Conductor Min: 16 AWG
Conductor Max: 14 AWG
Package Quantity: 20/ctn
Fork Lugs: Terminal Type - Standard Fork; Insulation - Vinyl; Stud Size - #10; Conductor Min - 16 AWG; Conductor Max - 14 AWG; Package Quantity - 20/ctn; Additional Information - 0.846" L x 0.315" W
Additional Info: 0.846" L x 0.315" W