Menu Search
Search
NSI INDUSTRIES #S12-10V

Spade Tongue Vinyl 12 AWG - 10 AWG

SKU # 66238106211
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Terminal Type: Spade Tongue
Insulation: Vinyl
Stud Size: #10
Conductor Min: 12 AWG
Conductor Max: 10 AWG
Package Quantity: 50 Pack

Fork Lugs: Terminal Type - Spade Tongue; Insulation - Vinyl; Stud Size - #10; Conductor Min - 12 AWG; Conductor Max - 10 AWG; Package Quantity - 50 Pack