Menu Search
Fork Lugs Spade Tongue 300V Vinyl 16 AWG - 14 AWG Blue
NSI INDUSTRIES #S16-8V-L

Spade Tongue 300V Vinyl 16 AWG - 14 AWG Blue

SKU # 66238106306
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Terminal Type: Spade Tongue
Insulation: Vinyl
Stud Size: #8
Conductor Min: 16 AWG
Conductor Max: 14 AWG
Color: Blue
Temperature Rating: 167°F (75°C)
Voltage Rating: 300V
Package Quantity: 100

Fork Lugs: Terminal Type - Spade Tongue; Insulation - Vinyl; Stud Size - #8; Conductor Min - 16 AWG; Conductor Max - 14 AWG; Color - Blue; Temperature Rating - 75 deg C (167 deg F); Voltage Rating - 300V; Package Quantity - 100; Additional Information - 0.83 in. L x 0.28 in. W

Additional Info: 0.83 in. L x 0.28 in. W