Menu Search
Fork Lugs Terminal, Spade; Non-Insulated; 600V; 16 to 14 AWG; No. 8
IDEAL #83-6161

Terminal, Spade; Non-Insulated; 600V; 16 to 14 AWG; No. 8

SKU # 78325048993
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Terminal Type: Spade-tongue Fork
Insulation: Non-Insulated
Stud Size: #8
Conductor Min: 16 AWG
Conductor Max: 14 AWG
Material: Brass, Tin-plated
Color: Metallic
Temperature Rating: 221°F (105°C)
Voltage Rating: 600V
Package Quantity: 25 Pack