IDEAL #83-6211

Terminal, Spade; Non-Insulated; 600V; 12 to 10 AWG; No. 8

SKU: 78325048996
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Terminal Type: Spade-tongue Fork
Insulation: Non-Insulated
Stud Size: #8
Conductor Min: 12 AWG
Conductor Max: 10 AWG
Material: Brass, Tin-plated
Color: Metallic
Temperature Rating: 221°F (105°C)
Voltage Rating: 600V
Package Quantity: 25 Pack