IDEAL #83-7151

Terminal, Spade; Insulated; 600V; 16 to 14 AWG; #6

SKU: 78325049015
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Terminal Type: Spade-tongue Fork
Insulation: Vinyl
Stud Size: #6
Conductor Min: 16 AWG
Conductor Max: 14 AWG
Material: Brass, Tin-plated
Color: Blue
Temperature Rating: 167°F (75°C)
Voltage Rating: 600V
Package Quantity: 25 Pack