IDEAL #83-7091

Terminal, Snap Spade; Insulated; 600V; 12 to 10 AWG; #10

SKU: 78325049010
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Terminal Type: Snap Spade
Insulation: Vinyl
Stud Size: #10
Conductor Min: 12 AWG
Conductor Max: 10 AWG
Material: Brass, Tin-plated
Color: Yellow
Temperature Rating: 167°F (75°C)
Voltage Rating: 600V
Package Quantity: 25 Pack