Menu Search
Fork Lugs Snap Spade Terminal, 12 - 10 AWG, Yellow, Vinyl Insulation, No.10 Stud

HILLSDALE #50291

Snap Spade Terminal, 12 - 10 AWG, Yellow, Vinyl Insulation, No.10 Stud

SKU #40060650291
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Terminal Type: Snap Spade Terminal
Insulation: Vinyl
Stud Size: #10
Conductor Min: 12 AWG
Conductor Max: 10 AWG
Color: Yellow
Package Quantity: Bag/100

Fork Lugs: Terminal Type - Snap Spade Terminal; Insulation - Vinyl; Stud Size - No.10; Conductor Min - 12 AWG; Conductor Max - 10 AWG; Color - Yellow; Package Quantity - Bag/100