Menu Search
Search
BURNDY #YAV14T32F

Terminal, Spade Tongue; Non-Insulated; 20 to 14 AWG; No. 4 to No. 6

SKU # 78181002540
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Stud Size: #4 to #6
Terminal Type: Spade Tongue
Insulation: Non-insulated
Conductor Min: 20 AWG
Conductor Max: 14 AWG

Additional Info: 0.82 in L x 0.37 in W, Plating Type: Tinned