You are using an outdated browser. Our website will no longer support this browser beginning September 1st, 2019. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
ABB INSTALLATION PRODUCTS #B14-6F

Thomas and Betts Terminal, Standard Fork; Non-Insulated; 600V; 18 to 14 AWG; No. 6

SKU # 78621080316 Manufacturer Series: Sta-KonĀ®
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Stud Size: #6
Terminal Type: Standard Fork
Insulation: Non-insulated
Conductor Min: 18 AWG
Conductor Max: 14 AWG
Voltage Rating: 600V
Package Quantity: 100 Pack