Menu Search
ABB INSTALLATION PRODUCTS #C10-8F

Thomas and Betts Terminal, Standard Fork; Non-Insulated; 600V; 12 to 10 AWG; No. 8

SKU # 78621080345 Manufacturer Series: Sta-KonĀ®
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Stud Size: #8
Terminal Type: Standard Fork
Insulation: Non-insulated
Conductor Min: 12 AWG
Conductor Max: 10 AWG
Voltage Rating: 600V
Package Quantity: 50 Pack