You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.

The site is undergoing scheduled maintenance on Saturday, Dec 7th. Intermittent outages may occur from 7 a.m. EST to 10 a.m. EST

Menu Search
ABB INSTALLATION PRODUCTS #RB1223

Thomas and Betts Terminal, Flanged Fork; Nylon-Insulated; 600V; 16 to 14 AWG; No. 8

SKU # 78621081915 Manufacturer Series: Sta-Kon® RB Series
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Terminal Type: Flanged Fork
Insulation: Nylon
Stud Size: #8
Conductor Min: 16 AWG
Conductor Max: 14 AWG
Color: Blue
Temperature Rating: 221°F (105°C)
Voltage Rating: 600V
Package Quantity: 1000 Pack