The site is undergoing scheduled maintenance on Saturday December 5th. Intermittent outages may occur from 7:30 a.m to 10:30 a.m.

Menu Search
Search
Wiring Connectors Small Crimp Terminals and Splices Fork Lugs Terminal, Standard Fork; Vinyl-Insulated; 600V; 22 to 18 AWG

3M

Terminal, Standard Fork; Vinyl-Insulated; 600V; 22 to 18 AWG

(3 Product Options)
  • Terminal Type: Standard Fork
  • Insulation: Vinyl
  • Conductor Min: 22 AWG
  • Conductor Max: 18 AWG
View All Specifications

Filters

Filter Table By

Loading...

Applied Filters

Clear Filters
Please Log In or Register to view pricing & availability.
Part #    
 
-
-
Terminal Type: Standard Fork
Insulation: Vinyl
Conductor Min: 22 AWG
Conductor Max: 18 AWG
Color: Red
Temperature Rating: 221°F (105°C)
Voltage Rating: 600V
Package Quantity: 100 Pack