Menu Search
Fork Lugs Terminal, Standard Fork; Non-Insulated; 600V; 22 to 18 AWG; No. 10
3M #MU18-10FHTK

Terminal, Standard Fork; Non-Insulated; 600V; 22 to 18 AWG; No. 10

SKU # 05400701333
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: 1 Package of 1,000
Unable to add item to cart. Please try again.
Terminal Type: Standard Fork
Insulation: Non-Insulated
Stud Size: #10
Conductor Min: 22 AWG
Conductor Max: 18 AWG
Temperature Rating: 900°F (482°C)
Voltage Rating: 600V
Package Quantity: 1000 Pack