Menu Search
Fork Lugs Terminal, Standard Fork; No. 10; 16 to 14 AWG
3M #MVU14-10FX

Scotchlokâ„¢ Terminal, Standard Fork; No. 10; 16 to 14 AWG

SKU # 05112858883
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Terminal Type: Standard Fork
Insulation: Vinyl
Stud Size: #10
Conductor Min: 16 AWG
Conductor Max: 14 AWG
Package Quantity: 100 Pack

Fork Lugs: Terminal Type - Standard Fork; Insulation - Vinyl; Stud Size - #10; Conductor Min - 16 AWG; Conductor Max - 14 AWG; Package Quantity - 100 Pack; Manufacturer Series - Scotchlok