Menu Search
3M #FV10-8Q

Highland™ Terminal, Standard Fork; 600V; Yellow; No. 8; 12 to 10 AWG

SKU # 05112860010
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Terminal Type: Standard Fork
Insulation: Vinyl
Stud Size: #8
Conductor Min: 12 AWG
Conductor Max: 10 AWG
Color: Yellow
Temperature Rating: 221°F (105°C)
Voltage Rating: 600V
Package Quantity: (1) Bag/25

Fork Lugs: Terminal Type - Standard Fork; Insulation - Vinyl; Stud Size - #8; Conductor Min - 12 AWG; Conductor Max - 10 AWG; Color - Yellow; Temperature Rating - 105 deg C 221 deg F; Voltage Rating - 600V; Package Quantity - 1 Bag/25; Additional Information - Priced per Bag; Manufacturer Series - Highland™

Additional Info: Priced per Bag