3M #MU14-10FHTK

Terminal, Standard Fork; 600V; #10; 16 to 14 AWG

SKU: 05400701842
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Terminal Type: Standard Fork
Insulation: Non-Insulated
Stud Size: #10
Conductor Min: 16 AWG
Conductor Max: 14 AWG
Temperature Rating: 900°F (482°C)
Voltage Rating: 600V
Package Quantity: 1000 Pack
Fork Lugs: Terminal Type - Standard Fork; Insulation - Non-Insulated; Stud Size - #10; Conductor Min - 16 AWG; Conductor Max - 14 AWG; Temperature Rating - 482 deg C (900 deg F); Voltage Rating - 600V; Package Quantity - 1000 Pack