Menu Search
Search
3M #MNG10-8FLK

Terminal, Locking Fork; 600V; Yellow; No. 8; 12 to 10 AWG

SKU # 05400702107
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Terminal Type: Locking Fork
Insulation: Nylon
Stud Size: #8
Conductor Min: 12 AWG
Conductor Max: 10 AWG
Color: Yellow
Temperature Rating: 221°F (105°C)
Voltage Rating: 600V
Package Quantity: 500 Pack

Fork Lugs: Terminal Type - Locking Fork; Insulation - Nylon; Stud Size - #8; Conductor Min - 12 AWG; Conductor Max - 10 AWG; Color - Yellow; Temperature Rating - 105 deg C (221 deg F); Voltage Rating - 600V; Package Quantity - 500 Pack