Menu Search
Search
3M #MNG18-6FLK

Terminal, Locking Fork; 600V; Red; No. 6; 22 to 18 AWG

SKU # 05400701356
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Terminal Type: Locking Fork
Insulation: Nylon
Stud Size: #6
Conductor Min: 22 AWG
Conductor Max: 18 AWG
Color: Red
Temperature Rating: 221°F (105°C)
Voltage Rating: 600V
Package Quantity: 1000 Pack

Fork Lugs: Terminal Type - Locking Fork; Insulation - Nylon; Stud Size - #6; Conductor Min - 22 AWG; Conductor Max - 18 AWG; Color - Red; Temperature Rating - 105 deg C (221 deg F); Voltage Rating - 600V; Package Quantity - 1000 Pack