3M #MH14-10FLX

Scotchlok™ Terminal, Locking Fork; 600/1000V; Blue; #10; 16 to 14 AWG

SKU: 05112858902
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Terminal Type: Locking Fork
Insulation: Heat Shrink
Stud Size: #10
Conductor Min: 16 AWG
Conductor Max: 14 AWG
Color: Blue
Temperature Rating: 221°F (105°C)
Voltage Rating: 600V for building wire, 1000V for signs
Package Quantity: 25/Carton. 125/Case
Manufacturer Series: Scotchlok
Fork Lugs: Terminal Type - Locking Fork; Insulation - Heat Shrink; Stud Size - #10; Conductor Min - 16 AWG; Conductor Max - 14 AWG; Color - Blue; Voltage Rating - 600V; Package Quantity - 1 Bag/25