Menu Search
Search
3M #BFV18-8Q

Highland™ Terminal, Block-Type Fork; Vinyl-Insulated; 600V; 22 to 18 AWG; No. 8

SKU # 05112859995
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Stud Size: #8
Terminal Type: Block-Type Fork
Insulation: Vinyl
Conductor Min: 22 AWG
Conductor Max: 18 AWG
Color: Red
Temperature Rating: 221°F (105°C)
Voltage Rating: 600V
Package Quantity: (1) Bag/25

Additional Info: Priced per Bag