Menu Search

3M #MVU18-6FB/SK

Terminal, Block-Type Fork; 600V; Red; No. 6; 22 to 18 AWG

SKU: 05400701218
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Terminal Type: Block-Type Fork
Insulation: Vinyl
Stud Size: #6
Conductor Min: 22 AWG
Conductor Max: 18 AWG
Color: Red
Temperature Rating: 221°F (105°C)
Voltage Rating: 600V
Package Quantity: 1000 Pack
Description
Fork Lugs: Terminal Type - Block-Type Fork; Insulation - Vinyl; Stud Size - #6; Conductor Min - 22 AWG; Conductor Max - 18 AWG; Color - Red; Temperature Rating - 105 deg C (221 deg F); Voltage Rating - 600V; Package Quantity - 1000 Pack