3M #MNG14-10FBX

Terminal, Block-Type Fork; 600V; Blue; #10; 16 to 14 AWG

SKU: 05112858705
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Terminal Type: Block-Type Fork
Insulation: Nylon
Stud Size: #10
Conductor Min: 16 AWG
Conductor Max: 14 AWG
Color: Blue
Temperature Rating: 221°F (105°C)
Voltage Rating: 600V
Package Quantity: 100 Pack
Fork Lugs: Terminal Type - Block-Type Fork; Insulation - Nylon; Stud Size - #10; Conductor Min - 16 AWG; Conductor Max - 14 AWG; Color - Blue; Temperature Rating - 105 deg C (221 deg F); Voltage Rating - 600V; Package Quantity - 100 Pack